Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, #10-32 Thrd Sz, 7/8 in Lg, 1/4 in Thrd Lg, Knurled, Passivated
Mfr # 209SS1032
Zoro # G2941757
product price: $15.99
/pk 5, $3.20/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 7/8 in
- Head Type Knurled
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 209SS1032
- Zoro # G2941757
- Country of Origin Multiple
- Category Captive Panel Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 7/8 in |
Minimum Thread Length | 1/4 in |
Head Height | 0.438 in |
Head Dia. | 0.375 in |
Thread Length | 1/4 in |
Head Width | 0.375 in |
Details
System of Measurement | Inch |
Head Type | Knurled |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Item | Captive Panel Screw |
Drive Type | Slotted |
Head Style | Round |
Type | Captive Panel Screw |
Head Shape | Round |
Description
Captive Panel Screw, Head Type Knurled, Finish Plain, Material 18-8 Stainless Steel, Drive Slotted, Thread Size #10-32, Fastener Length 7/16 in, Minimum Thread Length 1/4 in, Head Width 0.375 in, Head Height 0.438 in, System of Measurement Inch, Head Style Round, Overall Length 7/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 12 in, Steel, Grade A, Black Oxide Finish (U20360.087.1200)
- ZORO SELECT Flat Washer, For Screw Size #6 , Steel Zinc Plated Finish, 50 PK (WASB#6NZ)
- AMPG Rivet Nut, 1/4"-20 Thread Size, 12mm L, Steel (Z4452-NI)
- ZORO SELECT Standard Crown Cap Nut, #10-24, Nylon, Plain, 13/32 in H, 25 PK (0501024CN)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 1 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114121-1500-SS)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 27/32 in Lg, 5/16 in Thrd Lg, Smooth, Passivated (609H)
- ZORO SELECT Captive Panel Screw, 632X.360X.125 Thrd Sz, 0.36 in Lg, Plain (196251)
- ZORO SELECT Captive Panel Screw, 1032X.440X.250 Thrd Sz, 0.44 in Lg, Black (196237)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 3/4 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (409SS1024)
- ZORO SELECT Captive Panel Screw, M3.5-0.60 Thrd Sz, 13 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Plain (MPS7)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 17/32 in Lg, 3/16 in Thrd Lg, Smooth, Passivated (602H)
- Zoro Select Captive Panel Screws