Shop All Captive Panel Screws
This Product is Discontinued
Zoro Select
Captive Panel Screw, #10-32 Thrd Sz, 29/32 in Lg, 5/16 in Thrd Lg, Smooth, Passivated (Discontinued)
Mfr # 610H
Zoro # G2766373
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 29/32 in
- Head Type Smooth
- Drive Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 610H
- Zoro # G2766373
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 29/32 in |
Minimum Thread Length | 5/16 in |
Head Height | 0.188 in |
Thread Length | 5/16 in |
Head Dia. | 0.375 in |
Head Width | 0.375 in |
Drive Size | 1/8 in |
Details
System of Measurement | Inch |
Head Type | Smooth |
Drive | Socket |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Item | Captive Panel Screw |
Drive Type | Socket |
Head Style | Round |
Type | Captive Panel Screw |
Head Shape | Round |
Description
Captive Panel Screw, Head Type Smooth, Finish Plain, Material 18-8 Stainless Steel, Drive Socket, Thread Size #10-32, Fastener Length 23/32 in, Minimum Thread Length 5/16 in, Head Width 0.375 in, Head Height 0.188 in, Drive Size 1/8 in, System of Measurement Inch, Head Style Round, Overall Length 29/32 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.