Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, #10-32 Thrd Sz, 1 in Lg, Flush, Zinc Plated Hardened Steel
Mfr # 1116SCN
Zoro # G4743695
product price: $543.99
/pk 6000, $0.09/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1 in
- Head Type Flush
- Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1116SCN
- Zoro # G4743695
- Country of Origin Taiwan, Province of China
- Category Captive Panel Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flush |
Material | Hardened Steel |
Finish | Zinc Plated |
Item | Captive Panel Screw |
Description
10-32X1 Self Clinching Stud Full Thread Hardened Steel Heat Treat Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Stainless Steel, 5 PK (3720-8.00TWP)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M12 Copper, Copper Finish, 8 PK (34667)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51050.016.0031)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Zinc Plated Iron, 10 1/2 mm Head Ht, 25 mm Lg (WS6S040250-001P1)
- ZORO SELECT Captive Panel Screw, M3.5-0.60 Thrd Sz, 10 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Passivated (MPS6)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1/2 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (405SS1024)
- ZORO SELECT Captive Panel Screw, #10-24 Thrd Sz, 1 in Lg, 9/32 in Thrd Lg, Smooth, Plain 18-8 Stainless Steel (411SS1024)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 7/8 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-875-SS)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 1/2 in Lg, 3/16 in Thrd Lg, Smooth, Passivated (405SS440)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 5/8 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (207SS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 1-3/8 in Lg, Plain Stainless Steel (FC0173-SS)
- Zoro Select Captive Panel Screws