Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, #10-32 Thrd Sz, 1 1/2 in Lg, 3/8 in Thrd Lg, Knurled, Passivated
Mfr # 175SS
Zoro # G3408194
product price: $16.99
/pk 5, $3.40/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 1 1/2 in
- Head Type Knurled
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 175SS
- Zoro # G3408194
- Country of Origin Multiple
- Category Captive Panel Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 1 1/2 in |
Minimum Thread Length | 3/8 in |
Head Dia. | 0.438 in |
Thread Length | 3/8 in |
Head Height | 0.25 in |
Head Width | 0.438 in |
Details
System of Measurement | Inch |
Head Type | Knurled |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Item | Captive Panel Screw |
Drive Type | Slotted |
Type | Captive Panel Screw |
Head Style | Round |
Head Shape | Round |
Description
Captive Panel Screw, Head Type Knurled, Finish Plain, Material 18-8 Stainless Steel, Drive Slotted, Thread Size #10-32, Fastener Length 1 1/4 in, Minimum Thread Length 3/8 in, Head Width 0.438 in, Head Height 0.25 in, System of Measurement Inch, Head Style Round, Overall Length 1 1/2 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0050)
- GARDNER BENDER Cable Staples, Plastic, Steel, 2 PK (GSE-402)
- ZORO SELECT Ultrasonic Insert, #6-32, 5/32 in L, 0.206 in Insert Dia., 0.199 in Tapered End Dia., Brass, 100 PK (TH-006-SV-PK100)
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/4 in L, 50 PK (FBHEXB51618114P50)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 1 in Lg, 1/8 in Thrd Lg, Knurled, Passivated (211SS440)
- ZORO SELECT Captive Panel Screw, 632X.400X.036 Thrd Sz, 0.4 in Lg, Plain (196510)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 1/2 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (203SS832)
- ZORO SELECT Captive Panel Screw, 632X.300X.125 Thrd Sz, 0.3 in Lg, Plain (196107)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 19/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (604H)
- ZORO SELECT Captive Panel Screw, M3-0.50 Thrd Sz, 14.5 mm Lg, 3 13/64 mm Thrd Lg, Knurled, Plain (MPS3)
- FASCOMP Captive Panel Screw, #2-56 Thrd Sz, 11/16 in Lg, Plain Stainless Steel (FC0806-SS)
- Zoro Select Captive Panel Screws