Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, #10-32 Thrd Sz, 0.22 in Lg, Natural
Mfr # 196439
Zoro # G2459202
product price: $25.99
/pk 20, $1.30/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 0.22 in
- Finish Natural
- Nut Style Press-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 196439
- Zoro # G2459202
- Country of Origin United States
- Category Captive Panel Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 0.22 in |
Details
System of Measurement | Inch |
Drive | Slotted |
Finish | Natural |
Item | Captive Panel Screw |
Nut Style | Press-In |
Description
Captive Panel Screws,1032x.220x.0,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00712)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK (U04100.031.0350)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0850)
- ZORO SELECT Wood Screw, #8, 7/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0087)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 0.3 in Lg, Black Finish (196002)
- ZORO SELECT Captive Panel Screw, M3.5-0.60 Thrd Sz, 10 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Passivated (MPS6)
- ZORO SELECT Captive Panel Screw, #4-40 Thrd Sz, 17/32 in Lg, 3/16 in Thrd Lg, Smooth, Passivated (602H)
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (316SS)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (207SS632)
- ZORO SELECT Captive Panel Screw, 832X.250X.125 Thrd Sz, 0.25 in Lg, Black (196031)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 7/8 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-875-SS)
- Zoro Select Captive Panel Screws