Shop All Captive Panel Screws
Zoro Select
Captive Panel Screw, #10-24 Thrd Sz, 1 in Lg, Flush, Zinc Plated Hardened Steel
Mfr # 1016SCN
Zoro # G4763182
product price: $504.99
/pk 6000, $0.08/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1 in
- Head Type Flush
- Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1016SCN
- Zoro # G4763182
- Country of Origin Taiwan, Province of China
- Category Captive Panel Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flush |
Material | Hardened Steel |
Finish | Zinc Plated |
Item | Captive Panel Screw |
Description
Captive Panel Screws, 10-24X1 FT,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3634-7/16TWK)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51060.011.0025)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-1/4" L, Stainless Steel Stainless Steel, 50 PK (07310-PWR)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/4 L, PK25 (WWG-CLPZ-180)
- ZORO SELECT Captive Panel Screw, 1032X.370X.250 Thrd Sz, 0.37 in Lg, Plain (196071)
- ZORO SELECT Captive Panel Screw, 832X.310X.125 Thrd Sz, 0.31 in Lg, Black (196156)
- ZORO SELECT Captive Panel Screw, M3.5-0.60 Thrd Sz, 10 mm Lg, 5 1/2 mm Thrd Lg, Knurled, Passivated (MPS6)
- ZORO SELECT Captive Panel Screw, 1032X.250X.125 Thrd Sz, 0.25 in Lg, Black (196055)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 3/4 in Lg, 3/16 in Thrd Lg, Knurled, Plain 18-8 Stainless Steel (114118-750-SS)
- ZORO SELECT Captive Panel Screw, 832X.440X.250 Thrd Sz, 0.44 in Lg, Plain (196167)
- FASCOMP Captive Panel Screw, #8-32 Thrd Sz, 1-1/2 in Lg, Plain Stainless Steel (FC0175-SS)
- Zoro Select Captive Panel Screws