Shop All Captive Nuts
Zoro Select
Captive Locknut, #10-32, Steel, ZP, PK10
Mfr # 4CAF8
Zoro # G2368493
product price: $5.49
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Captive Nut With Nylon Insert
- Basic Material Steel
- Fastener Finish Zinc
- Fastener Thread Type UNF (Fine)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CAF8
- Zoro # G2368493
- Country of Origin Multiple
- Category Captive Nuts
Dimensions
Dia./Thread Size | #10-32 |
For Hole Diameter | 0.25 in |
Thread Size | #10-32 |
Details
System of Measurement | Inch |
Nut Style | Captive Nut With Nylon Insert |
Basic Material | Steel |
Fastener Finish | Zinc |
Fastener Thread Type | UNF (Fine) |
Item | Captive Locknut |
Fastener Thread Direction | Right Hand |
Mounting Hole | 0.25 in |
Min. Panel Thickness | 0.05 in |
Finish | Zinc Plated |
Maximum Temperature | 250 Degrees F |
Thread Direction | Right Hand |
Material | Steel |
Lock Type | Nylon Insert |
Color | Clear |
Type | Clinch |
Minimum Panel Thickness | 0.05 in |
Thread Type | Fine |
Description
Captive Locknut, Color Clear, Finish Zinc Plated, For Hole Diameter 0.25 in, Lock Type Nylon Insert, Material Steel, Maximum Temperature 250 Degrees F, Minimum Panel Thickness 0.05 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, 2" L, Alloy Steel Zinc Plated, 25 PK (04178)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 25 PK (FBHEXB1213112P25)
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.009.0025)
- KEN FORGING Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain (K2029)
- NEWPORT FASTENERS 6-32-2 Self Clinching Nuts/Steel/Zinc/Shank Height: .054"/Sheet Thickness: .056" , 10000PK (278879)
- NEWPORT FASTENERS 1/4-20-0 Self Clinching Nuts/Steel/Zinc/Shank Height: .045"/Sheet Thickness: .047" , 6000PK (605828)
- NEWPORT FASTENERS 10-24-3 Self Clinching Nuts/Steel/Zinc/Shank Height: .087"/Sheet Thickness: .091" , 5000PK (164896)
- NEWPORT FASTENERS 8-32-1 Self Clinching Nuts/303 Stainless Steel/Shank Height: .038"/Sheet Thickness: .040" , 5000PK (131039)
- Zoro Select Captive Nuts