Shop All Drum Accessories
Zoro Select
Capseal Sealing Tool, 2 In
Mfr # CCT20B
Zoro # G3935531
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MANUAL
- Body Material Steel
- Dia. 2 in
- Closure Type Manual
- For Material Type Aluminum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CCT20B
- Zoro # G3935531
- Country of Origin Taiwan, Province of China
- Category Drum Accessories
Dimensions
Dia. | 2 in |
Handle Length | 10.5 in |
Details
Item | Capseal Sealing Tool |
Type | MANUAL |
Body Material | Steel |
Closure Type | Manual |
For Material Type | Aluminum, Steel |
Non-Sparking | No |
For Head Shape | Round |
Tool Type | Capseal Install Tool |
For Capseal Type | Contech, Rieke, Tri-Sure |
Description
Capseal Sealing Tool, Body Material Steel, For Capseal Type Contech, Rieke, Tri-Sure, For Head Shape Round, Handle Length 10.5 in, Non-Sparking No, Tool Type Capseal Install Tool, For Material Type Aluminum, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover, Steel, For 30 Gal Drum (1830CVR-2075-L)
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 8"Wx4"H Bins Pack of 50 (DSB107)
- ECONOCO Linea Double Bar Rack (LNH60)
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXU9)
- ZORO SELECT Drum Gate Valve, 2 In, Self-Closing, Brass (08552)
- ZORO SELECT Drum Lock, 2 In, Metal, PK2 (PL2020)
- ZORO SELECT Drip Can (10376)
- ZORO SELECT Drum Plug, 3/4 In., Polyethylene (RP750)
- ZORO SELECT Ground Clamp with Barb Wire (08496)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing, Brass (272037)
- MATRIX MANAGEMENT Groz 44387 Plastic Drum Faucet, 3/4-inch (44387)
- Zoro Select Drums & Accessories