Shop All Drum Accessories
Zoro Select
Capseal, Round Head, 3/4 In., Poly, PK10
Mfr # GSAMBA75
Zoro # G2996519
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Polyethylene
- For Use With Steel Drums
- Type Round Head
- Material Plastic
- Body Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GSAMBA75
- Zoro # G2996519
- Country of Origin United States
- Category Drum Accessories
Dimensions
Dia. | 3/4 in |
For Plug Size | 3/4 in |
Details
Item | Capseal |
Construction | Polyethylene |
For Use With | Steel Drums |
Type | Round Head |
Material | Plastic |
Body Material | Polyethylene |
Color | White |
Capseal Attachment | Snap On |
Features | Must be Destroyed to be Removed, Tamper Evident |
For Plug Head Shape | Round |
Description
Capseal, Color White, For Plug Head Shape Round, For Use With Steel Drums, Material Plastic, Capseal Attachment Snap On, Features Must be Destroyed to be Removed, Tamper Evident, For Plug Size 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 4 Shelves, Black (32V392)
- PLAN STATION Portable Wrk Statn 24X48 (WS3800)
- INTERDESIGN STORAGE BIN CLEAR 5""W (64730)
- LITTLE GIANT Mobile Pallet Stand with Lower Deck, 42"X48", Adj. Height, Handle (2PDSEH426P2FLLR)
- ZORO SELECT Leverlock Ring (RQ0516)
- ZORO SELECT Desiccant Cartridge, Cardboard/Steel (40450W)
- ZORO SELECT Drum Faucet, 3/4 In, Rigid (272083)
- ZORO SELECT Bolt, 1/2-13 Thread, 1 In Long, PK12 (MH12EABOLTG)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Red (207008)
- ZORO SELECT Bung Gasket, 2 In, PK1000 (T20 RUBBER)
- ZORO SELECT Drum Plug, Vise Grip, 3/4 In., Steel, PK10 (GVGRS750B)
- Zoro Select Drum Accessories