Shop All Drum Accessories
Zoro Select
Capseal, Round Head, 3/4 In., Poly, PK10
Mfr # GDRP34W
Zoro # G2284129
product price: $2.49
/pk 10, $0.25/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Polyethylene
- For Use With Steel Drums
- Type Round Head
- Body Material Polyethylene
- Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GDRP34W
- Zoro # G2284129
- Country of Origin China
- Category Drum Accessories
Dimensions
Dia. | 3/4 in |
For Plug Size | 3/4 in |
Details
Construction | Polyethylene |
Item | Capseal |
For Use With | Steel Drums |
Type | Round Head |
Body Material | Polyethylene |
Color | White |
Features | Durable, Tamper Evident |
Resistance Properties | Chemical Resistant |
Capseal Attachment | Snap On |
For Plug Head Shape | Round |
Description
Capseal, Color White, For Plug Head Shape Round, For Use With Steel Drums, Material Polyethylene, Capseal Attachment Snap On, Features Durable, Tamper Evident, For Plug Size 3/4 in, Resistance Properties Chemical Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Shrt Dbl Flange Linear Bearing Brake Kit (40-6523-BLACK)
- DECADE PRODUCTS White Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-110)
- DURHAM MFG Louvered Panel Stand, Double, 34-1/2"x68" (LPRDS-34.5X68-95)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7236M-ME)
- ZORO SELECT Drum Plug, 2 In., Polyethylene, PK10 (GPPA57GK-V)
- ZORO SELECT Rigid Safety Faucet, Self-Closing, Brass (08902)
- ZORO SELECT Plugs, Yellow Plastic HDPE (MHNOB8081G)
- ZORO SELECT Gate Blade, PTFE (08292)
- ZORO SELECT Ground Wire with Clamp and C-Clamp (08498)
- ZORO SELECT Faucet, 1/2-20 UNF, Self-Closing, Brass (08540)
- WARNER Plastic Pail Opener, 5 pack (556)
- Zoro Select Drum Accessories