Shop All Drum Accessories
Zoro Select
Capseal, Round Head, 2 In., Poly, PK10
Mfr # GDRP20W
Zoro # G2006037
product price: $5.29
/pk 10, $0.53/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Polyethylene
- For Use With Steel Drums
- Type Round Head
- Body Material Polyethylene
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GDRP20W
- Zoro # G2006037
- Country of Origin China
- Category Drum Accessories
Dimensions
Dia. | 2 in |
For Plug Size | 2 in |
Details
Construction | Polyethylene |
Item | Capseal |
For Use With | Steel Drums |
Type | Round Head |
Body Material | Polyethylene |
Material | Plastic |
Color | White |
Capseal Attachment | Snap On |
For Plug Head Shape | Round |
Resistance Properties | Chemical Resistant |
Description
Capseal, Color White, For Plug Head Shape Round, For Use With Steel Drums, Material Plastic, Capseal Attachment Snap On, For Plug Size 2 in, Resistance Properties Chemical Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Rectangular Flange, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (46-6)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Storage Basket, Steel (00279001-12)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, White (TH55N-GPC)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DS260BL)
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GMCP200)
- ZORO SELECT Capseal Sealing Tool, 2 In (CCT20B)
- ZORO SELECT Faucet Extension, Stainless Steel (08587)
- ZORO SELECT Bung Plug, 2 In., Stl, Auto Pressure Relief (VGRSV200)
- ZORO SELECT Color Coded Drum Ring, Gloss Finish, Blue (207002)
- ZORO SELECT Ground Wire with C-Clamp and Clip P (08505)
- A.R. NORTH AMERICA Unloader, 250 BAR, 27M (0215010310)
- Zoro Select Drum Accessories