Shop All Drum Accessories
Zoro Select
Capseal Removal Tool, Round Head, Steel
Mfr # CRT23
Zoro # G5589087
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Type Round Head
- For Use With 3/4 in and 2 in Capseals
- Body Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CRT23
- Zoro # G5589087
- Country of Origin United States
- Category Drum Accessories
Dimensions
Handle Length | 21.5 in |
Details
Item | Capseal Removal Tool |
Construction | Steel |
Type | Round Head |
For Use With | 3/4 in and 2 in Capseals |
Body Material | Steel |
Color | Gray |
Non-Sparking | No |
Tool Type | Capseal Removal Tool |
For Head Shape | Round |
For Material Type | Steel |
Description
Capseal Removal Tool, Body Material Steel, For Head Shape Round, Handle Length 21.5 in, Non-Sparking No, Tool Type Capseal Removal Tool, For Material Type Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 48 in W, 5 Shelves, Silver Vein (UR481872PB5P-SV)
- STANLEY 25 Compartment Box, 16-1/2 in W x 2-1/8 in H x 13-1/4 in L, Plastic, Black/Yellow/Clear (014725R)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- CPP 2 Male NPS Threaded Dual Action Vent With 2Psi Spring, (HMVMN/20MM/027)
- ZORO SELECT Ground Clamp with Barb Wire (08496)
- ZORO SELECT Bond Wire, 3 ft. (08503)
- ZORO SELECT Drum Gate Valve, 2 In, Self-Closing, Brass (08552)
- ZORO SELECT Drum Plug, 3/4 In., Polyethylene (RP750)
- ZORO SELECT Capseal, Round Head, 2 In., Poly, PK10 (GSAMBA20)
- ZORO SELECT Head Cap Seal, Round, 2 In, PK10 (GTC20B)
- ULTRATECH Replacement Grate (420)
- Zoro Select Drums & Accessories