Shop All Drum Accessories
Zoro Select
Capseal, 2 In., Polyethylene, PK10
Mfr # GMCP200
Zoro # G9718012
product price: $12.75
/pk 10, $1.28/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Polyethylene
- For Use With Polyethylene Drums
- Body Material Polyethylene
- Dia. 2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GMCP200
- Zoro # G9718012
- Country of Origin United States
- Category Drum Accessories
Dimensions
Dia. | 2 in |
For Plug Size | 2 in |
Details
Item | Capseal |
Construction | Polyethylene |
For Use With | Polyethylene Drums |
Body Material | Polyethylene |
Color | White |
Capseal Attachment | Snap On |
Features | Must be Destroyed to be Removed, Tamper Evident |
For Plug Head Shape | Round |
Description
Capseal, Color White, For Plug Head Shape Round, For Use With Polyethylene Drums, Material Polyethylene, Capseal Attachment Snap On, Features Must be Destroyed to be Removed, Tamper Evident, For Plug Size 2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Industrial Pegboard, Orange Metal Peg Boards, PK2 (35-IP-3232-OR)
- ZORO SELECT Drawer Storage Bin, Steel, 11 1/8 in W, 4 1/2 in H, 17 in L, Gray (BX-1118)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Umbrella Holder, Bedroom, Metal, Grey (I 2032)
- 80/20 Hidden Corner Connector, Inside-Outside (33530)
- ZORO SELECT Bolt Ring, Includes Bolt and Nut (RBH1413KIT)
- ZORO SELECT Drum Tap, 2 In, Polypropylene (TAP-3)
- ZORO SELECT Drum Plug, 2 In., Poly, EPDM Gasket, PK10 (GPPA57-B5)
- ZORO SELECT 2 in Male NPT Drum Tap, Polyethylene, 2-1/4 in Dia, 6-1/2 in L (2"PE)
- ZORO SELECT Drum Plug, 3/4 In., Stl, Buna Gasket, PK10 (GRS750ZB)
- ZORO SELECT Drum Plug, 3/4 In., Nylon, Buna Gasket, PK10 (GTN10B)
- VESTIL Fork Mount Drum Gripper- 55 Gal Steel (FDG-55)
- Zoro Select Drums & Accessories