Shop All Blower and Fan Accessories
Zoro Select
Capacitor Cover, Steel, 2 3/16 High
Mfr # 3PFZ8
Zoro # G1171037
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1TDR7, 1TDR8, 1TDT2, 1TDT3, 1TDT4, 1TDT5, 1TDT7, 1TDT9, 1TDU1, 1TDU2
- Height (In.) 2 3/16 in
- Construction Material Steel
- Width (In.) 3 1/16 in
- Application Protects Capacitor Against Dust and Debris and Any Damage That Could Occur During Blower Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3PFZ8
- Zoro # G1171037
- UPC # 190735481998
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Height (In.) | 2 3/16 in |
Width (In.) | 3 1/16 in |
Depth (In.) | 3 1/16 in |
Overall Width | 3 in |
Overall Depth | 3 in |
Guard Dimension | Rectangle 2 1/8 in H x 3 in W |
Overall Height | 2 1/8 in |
Overall Dimensions H x W x D | 2 1/8 in H x 3 in W x 3 in D |
Details
Item | Capacitor Cover |
For Use With | 1TDR7, 1TDR8, 1TDT2, 1TDT3, 1TDT4, 1TDT5, 1TDT7, 1TDT9, 1TDU1, 1TDU2 |
Construction Material | Steel |
Application | Protects Capacitor Against Dust and Debris and Any Damage That Could Occur During Blower Operation |
Includes | Nut, Round Head Screw, (2) Truss Head Screw |
Finish | Gray Enamel |
Accessory Type | Capacitor Cover |
Compatible with Brand | Dayton |
Material | Steel |
Includes Mounting Hardware | Yes |
Color | Gray |
Product Type | Capacitor Cover |
Description
Capacitor Cover, Product Type Capacitor Cover, Overall Height 2 1/8 in, Overall Width 3 in, Overall Depth 3 in, Material Steel, Finish Gray Enamel, Color Gray, Includes Nut, Round Head Screw, (2) Truss Head Screw, Includes Mounting Hardware Yes, For Use With 1TDR7, 1TDR8, 1TDT2, 1TDT3, 1TDT4, 1TDT5, 1TDT7, 1TDT9, 1TDU1, 1TDU2, Compatible with Grainger Part Number 1TDR7, 1TDR8, 1TDT2, 1TDT3, 1TDT4, 1TDT5, 1TDT7, 1TDT9, 1TDU1, 1TDU2, Compatible with Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304540)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High, 100 Degrees to 240 Degrees F (A19ADB-1C)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK8)
- AIR HANDLER 14x28x1 Synthetic Pleated Air Filter, MERV 7 (21C084)
- ZORO SELECT Capacitor Cover, Steel, 1 11/16 High (3PFZ7)
- ZORO SELECT Bearing Kit, Self Aligning, 1 In. Dia, PK2 (5VZU5)
- ZORO SELECT Bearing Kit, Self Aligning, 3/4 In Dia, Pk2 (5VZU4)
- ZORO SELECT Blower Shaft, Steel, 1 In Dia, 25 In L (5VZU3)
- ZORO SELECT Blower Shaft, Steel, 3/4 In Dia, 20 In L (5VZU2)
- HOTPOD Silent Boot, Use w/ 6LHG2, 8 In (SB-8)
- YORK Blower Shaft 1" x 23.75 (S1-001-07117-000)
- Zoro Select Blower and Fan Accessories