Shop All Liquid Storage Tanks
Zoro Select
Cap, Polypropylene, Blue, 6 In. W
Mfr # 78D
Zoro # G5759476
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 6 in
- For Use With Intermediate Bulk Containers
- Color Blue
- Connection Type FNPT
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 78D
- Zoro # G5759476
- Country of Origin China
- Category Liquid Storage Tanks
Dimensions
Outside Width | 6 in |
Inlet Size | (2) 2 in Female NPT |
Outside Dia. | 6" |
Pipe Size | 2" |
Overall Dimensions | 6 in |
Inlet Connection Diameter | 2 in |
Overall Diameter | 6 in |
Details
Item | Liquid Storage Container Cap |
For Use With | Intermediate Bulk Containers |
Color | Blue |
Connection Type | FNPT |
Basic Pipe Fitting Shape | Cap |
Specific Pipe Fitting Shape | Cap |
Material | Plastic |
Body Material | Polypropylene |
Inlet Connection Gender | Female |
Product Type | Dust Cap |
Inlet Connection Type | NPT |
Inlet Connection | 2 in F NPT |
Description
Liquid Storage Container Cap, Inlet Connection Diameter 2 in, Product Type Dust Cap, Inlet Connection Type NPT, Material Plastic, Overall Diameter 6 in, Inlet Connection Gender Female, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTCELL Basket Divider, Chrome Plus, 18x6 (H186DV)
- DURHAM MFG Shop Desk, 23 x 51 x 20 In, Gray (FED-2023-95)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Beige (30235STONE)
- BOSTONTEC Overhead Workbench Light, 11"d x 32"w Black Housing, w/Four 24" LED Bulbs and 48" Tool Track, BLK (LED243248 - B)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (GMIII2DNPTCAPB)
- ZORO SELECT White Liquid Storage Container, 53"H (IBC-330)
- ZORO SELECT Liquid Storage Tank, 275 gal. (GC275)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (C2BBK-FL)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2BFQD2-E)
- ZORO SELECT Liquid Storage Tank, 330 gal. (GC330)
- PIG PIG Double-Wall Square Chemical Storage Tank Blue 20" L x 20" W x 37" H (PAK5203-BL)
- Zoro Select Liquid Storage Tanks