Shop All Liquid Storage Tanks
Zoro Select
Cap, Polypropylene, Black, 6 In. W
Mfr # PBC6PV-2
Zoro # G5795151
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 6 in
- For Use With Intermediate Bulk Containers
- Material Plastic
- Body Material Polypropylene
- Specific Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PBC6PV-2
- Zoro # G5795151
- Country of Origin United States
- Category Liquid Storage Tanks
Dimensions
Outside Width | 6 in |
Outside Dia. | 6" |
Pipe Size | 2" |
Inlet Size | 2 in Female NPT |
Overall Dimensions | 6 in |
Overall Diameter | 6 in |
Inlet Connection Diameter | 2 in |
Details
Item | Liquid Storage Container Cap |
For Use With | Intermediate Bulk Containers |
Material | Plastic |
Body Material | Polypropylene |
Specific Pipe Fitting Shape | Cap |
Color | Black |
Connection Type | FNPT |
Basic Pipe Fitting Shape | Cap |
Product Type | Dust Cap |
Inlet Connection Gender | Female |
Inlet Connection | 2 in F NPT |
Inlet Connection Type | NPT |
Description
Liquid Storage Container Cap, Inlet Connection Diameter 2 in, Product Type Dust Cap, Inlet Connection Type NPT, Material Plastic, Overall Diameter 6 in, Inlet Connection Gender Female, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 48 in D, Vista Green (RTFAG048144F01VG)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (13017GREY)
- STANLEY Compartment Box with 12 compartments, Plastic, 5 19/64 in H x 11 45/64 in W (STST14028)
- DEE ZEE Not DOT Approved For Transport Of Fuel Or Flammable Liquids (DZ92556B)
- ZORO SELECT Cap, Polypropylene, Blue, 6 In. W (78D)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (GMIII2DNPTCAPB)
- ZORO SELECT Dust Cap, Polypropylene, Black, 2 In. W (C2BBK-FL)
- ZORO SELECT White Liquid Storage Container 46-1/2" (IBC-275)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2FNPTQD2-E)
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2BFQD2-E)
- PIG PIG Double-Wall Square Chemical Storage Tank Natural 14" L x 14" W x 22" H (PAK5201-NT)
- Zoro Select Liquid Storage Tanks