Shop All Cap Nuts & Acorn Nuts
Zoro Select
Cap Nut, 3/8", Steel, Zinc Plated, 0.234 in H, 50 PK
Mfr # 228873004
Zoro # G2860277
product price: $8.55
/pk 50, $0.17/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class SAE 1050-1065
- Finish Zinc Plated
- Overall Height 0.234 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 228873004
- Zoro # G2860277
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8" |
Overall Height | 0.234 in |
Cap Dia. | 0.419" |
Height | 0.234 in |
Washer Dia. | 11/16" |
Stud Size | 3/8" |
Free Inside Diameter | 0.431 in |
For Bore Diameter | 3/8 in |
Fits Groove Depth | 0.2656 in |
Fits Shaft Diameter | 7/16 in |
Free Outside Diameter | 0.75 in |
Groove Diameter Tolerance | +0.002/-0.003 in |
Details
Item | Cap Nut |
Material | Steel |
Material Grade/Class | SAE 1050-1065 |
Finish | Zinc Plated |
System of Measurement | Inch |
Free I.D. | 0.431 in |
Application | To Hold Shaft/Stud in Place |
Free O.D. | 0.75 in |
Type | External |
Ring Type | Push-On Stud |
Thickness | 0.024 in |
Location Style | External |
Description
Retaining Ring,External,0.024 In. Thk,PK50, System of Measurement Inch, Location Style External, Thickness 0.024 in, Fits Shaft Diameter 7/16 in, For Bore Diameter 3/8 in, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth 0.2656 in, Free Inside Diameter 0.431 in, Free Outside Diameter 0.75 in, Clearance Diameter Not Applicable, Material Steel, Finish Zinc Plated, Material Grade/Class SAE 1050-1065, Tensile Strength Not Applicable, Ring Type Push-On Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Stainless Steel, 316, Plain Finish (U55067.062.7200)
- AMPG Coupling Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 1 in Lg, 5/16 in Hex Wd (NUT651632RL)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 1 in L, Stainless Steel Body, 100 PK (35F0416-EA-100)
- A RAYMOND TINNERMAN Spring Nut, 1/4"-20, U Shape, Phosphate Finish (EFUN-LUGS142059-4/B)
- ZORO SELECT Extra Low Crown Cap Nut, 3/4"-10, Brass, Nickel Plated, 7/8 in H (CPB299)
- ZORO SELECT Cap Nut, 5/16", Steel, Nickel Plated, 0.286 in H, 50 PK (230982004)
- ZORO SELECT Cap Nut, M5, Steel, Zinc Plated, 1000 PK (M5-025NCAG)
- ZORO SELECT High Crown Cap Nut, 5/16"-24, Steel, Plain, 11/16 in H, 10 PK (CPB109)
- ZORO SELECT Low Crown Cap Nut, 9/16"-18, Steel, Plain, 15/16 in H, 2 PK (CPB169)
- ZORO SELECT Low Crown Cap Nut, #10-24, Steel, Plain, 13/32 in H, 10 PK (CPB155)
- ZORO SELECT Standard Crown Cap Nut, #8-32, Steel, Nickel Plated, 11/32 in H, 100 PK (DNI0-8P5-100BX)
- Zoro Select Cap Nuts & Acorn Nuts