Shop All Cap Nuts & Acorn Nuts
Zoro Select
Cap Nut, 3/8", Steel, Zinc Plated, 0.44 in H, 25 PK
Mfr # 4CUJ3
Zoro # G1528667
product price: $9.65
/pk 25, $0.39/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class SAE 1050
- Finish Zinc Plated
- Overall Height 0.44 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CUJ3
- Zoro # G1528667
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/8" |
Overall Height | 0.44 in |
Cap Dia. | 0.835" |
Height | 0.44 in |
Stud Size | 3/8" |
Free Outside Diameter | 0.835 in |
For Bore Diameter | 3/8 in |
Fits Shaft Diameter | 3/8 in |
Fits Groove Depth | 0.35 in |
Free Inside Diameter | 0.375 in |
Details
Item | Cap Nut |
Material | Steel |
Material Grade/Class | SAE 1050 |
Finish | Zinc Plated |
System of Measurement | Inch |
Application | To Hold Shaft/Stud in Place |
Cap Material | Plastic |
Free I.D. | 0.375 in |
Cap Color | Black |
Free O.D. | 0.835 in |
Thickness | 0.015 in |
Type | External |
Location Style | External |
Ring Type | Two-Piece Decorative Cap |
Description
Retaining Ring,External,.015 in Thk,PK25, System of Measurement Inch, Location Style External, Thickness 0.015 in, Fits Shaft Diameter 3/8 in, For Bore Diameter 3/8 in, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth 0.35 in, Free Inside Diameter 0.375 in, Free Outside Diameter 0.835 in, Clearance Diameter Not Applicable, Material Steel, Finish Zinc Plated, Material Grade/Class SAE 1050, Tensile Strength Not Applicable, Ring Type Two-Piece Decorative Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK (U04100.031.0225)
- ZORO SELECT Binding Barrel, 1/2"-13, 3/4 in Brl Lg, 5/8 in Brl Dia, Stainless Steel Plain (Z1542)
- FASTENMASTER Lag Screw, #0, 5 in, Torx Drive, 250 PK (FMLL005B-250)
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Plain Brass Round Head Slotted Drive, 11 PK (61033)
- ZORO SELECT Cap Nut, 7/16", Steel, Zinc Plated, 0.645 in H, 10 PK (4CUJ4)
- ZORO SELECT Cap Nut, 5/16", Steel, Zinc Plated, 0.44 in H, 25 PK (4CUJ2)
- ZORO SELECT Cap Nut, 1/2", Steel, Zinc Plated, 0.645 in H, 10 PK (138263000)
- ZORO SELECT Standard Crown Cap Nut, M8-1.25, 18-8 Stainless Steel, Plain, 15 mm H, 10 PK (DN7X00800-010P1)
- ZORO SELECT Flattened Head Cap Nut, 1/4"-28, Steel, Chrome Plated, 0.47 in H, 5 PK (MPB3773)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 17/32 in H, 25 PK (CPB088)
- ZORO SELECT Standard Crown Cap Nut, 5/16"-24, 316 Stainless Steel, Plain, 17/32 in H (CPB009)
- Zoro Select Cap Nuts & Acorn Nuts