Shop All Cap Nuts & Acorn Nuts
Zoro Select
Cap Nut, M8, Steel, Zinc Plated, 8 mm H, 100 PK
Mfr # 1622PK
Zoro # G5102632
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Material Steel
- Finish Zinc Plated
- Overall Height 8 mm
- Hex Width 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1622PK
- Zoro # G5102632
- UPC # 841213003217
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M8 |
Overall Height | 8 mm |
Hex Width | 20mm |
Height | 8 mm |
Stud Size | 8mm |
Width | 20mm |
Details
Item | Cap Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Cap Color | Zinc |
Type | Thread cutting |
Description
Nut,PK100, Material Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.100.0035)
- NEWPORT FASTENERS Grade 8, 5/8"-18 Hex Head Cap Screw, Plain Steel, 2 in L, 25 PK (922516-25)
- MIDWEST FASTENER #10-24 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 1 12PK (70777)
- GYFORD Round Standoffs, #10-24 Thrd Sz, 1/2 in Bd L, 316 Stainless Steel 1/2 in OD (SO-SS1500)
- ZORO SELECT Flattened Head Cap Nut, 7/16"-20, Steel, Chome Plated, 0.69 H, 5 PK (MPB1472)
- ZORO SELECT Low Crown Cap Nut, 7/16"-14, Steel, Zinc Plated, 11/16 in H, 20 PK (CPB092)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Steel, Plain, 5/8 in H, 10 PK (CPB162)
- ZORO SELECT Low Crown Cap Nut, #12-24, Steel, Zinc Plated, 13/32 in H, 25 PK (CPB281)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 17/32 in H, 25 PK (CPB088)
- ZORO SELECT Cap Nut, 5/16"-18, 18-8 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB034)
- ZORO SELECT Standard Crown Cap Nut, 5/16"-18, Nylon, Plain, 17/32 in H, 10 PK (0531218CN)
- Zoro Select Cap Nuts & Acorn Nuts