Shop All Cap Nuts & Acorn Nuts
Zoro Select
Cap Nut, M6.3, Steel, Zinc Plated, 7 mm H, 50 PK
Mfr # 1042PK
Zoro # G5102657
original price:
$5.05
5% off
new price: $4.79
/pk 50, $0.10/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6.3
- Material Steel
- Finish Zinc Plated
- Overall Height 7 mm
- Hex Width 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1042PK
- Zoro # G5102657
- UPC # 841213001350
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M6.3 |
Overall Height | 7 mm |
Hex Width | 18mm |
Height | 7 mm |
Width | 18mm |
Stud Size | 6.3mm |
Details
Item | Cap Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Cap Color | Zinc |
Type | Thread cutting |
Description
Nut,PK50, Material Steel, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03238)
- MIDWEST FASTENER 3/8" Nickel Snap Stud with Bolts 1 12PK (64306)
- MIDWEST FASTENER Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 2 PK (932442)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Hot Dipped Galvanized Finish, 25 PK (FWI5075GUSA-025BX)
- ZORO SELECT Low Crown Cap Nut, 1/2"-20, Steel, Zinc Plated, 13/16 in H, 10 PK (CPB095)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 10 PK (CPB243)
- ZORO SELECT Standard Crown Cap Nut, #6-32, Nylon, Plain, 11/32 in H, 25 PK (0500632CN)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-24, Nylon, Plain, 5/8 in H, 10 PK (0537524CN)
- ZORO SELECT High Crown Cap Nut, M5-0.80, 18-8 Stainless Steel, Plain, 10 mm H, 100 PK (M51400.050.0001)
- ZORO SELECT Standard Crown Cap Nut, 1/2"-13, Steel, Nickel Plated, 13/16 in H, 25 PK (DNI050P5-025BX)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 15/32 in H, 25 PK (CPB086)
- Zoro Select Cap Nuts & Acorn Nuts