Shop All Cap Nuts & Acorn Nuts
Zoro Select
Cap Nut, M6, Steel, Zinc Plated, 1000 PK
Mfr # M6-093NCAG
Zoro # G9730508
product price: $417.99
/pk 1000, $0.42/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Steel
- Finish Zinc Plated
- System of Measurement Metric
- Fastener Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M6-093NCAG
- Zoro # G9730508
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M6 |
Details
Item | Cap Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Fastener Thread Type | Metric |
Description
Cap Nuts,M6 093-126 METRIC CAGE,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK (M55450.100.0001)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U34122.018.0064)
- ZORO SELECT U-Drive Screw, #8 Thread Size, Zinc Plated Steel, 113/1000 Head Ht, 5/16 in Lg, 100 PK (DS-0805-100)
- MIDWEST FASTENER 5/8"-11 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70821)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (14NCB)
- ZORO SELECT High Crown Cap Nut, #10-24, Steel, Zinc Plated, 33/64 in H, 10 PK (CPB129)
- ZORO SELECT High Crown Cap Nut, 9/16"-18, Steel, Plain, 1-3/16 in H, 2 PK (CPB117)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Steel, Chome Plated, 0.815 H, 5 PK (MPB3099)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-28, Brass, Plain, 3/8 in H, 10 PK (CPB224)
- ZORO SELECT Extra Low Crown Cap Nut, 5/8"-18, Brass, Plain, 3/4 in H, 2 PK (CPB234)
- MIDWEST FASTENER Acorn Nut, 7/16"-20, Steel, Chrome Plated, 4 PK (34394)
- Zoro Select Cap Nuts & Acorn Nuts