Shop All Cap Nuts & Acorn Nuts
Zoro Select
Cap Nut, M6-1.00, Steel, Plain, 12.35 mm H, 1000 PK
Mfr # M6D986A2
Zoro # G8544683
product price: $146.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6-1.00
- Material Steel
- Finish Plain
- Overall Height 12.35 mm
- Hex Width 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M6D986A2
- Zoro # G8544683
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M6-1.00 |
Overall Height | 12.35 mm |
Hex Width | 10 mm |
Details
Item | Cap Nut |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | DIN 917; D986 |
System of Measurement | Metric |
Fastener Thread Type | Metric |
Description
M6-1.0 Metric Din 986 Hex Nylon Insert Domed Cap Nut A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.011.0100)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 40 PK (61083)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 6 PK (R474-4)
- ZORO SELECT Push-In Rivet, Dome Head, 0.319 in Dia., 5/8 in L, Nylon Body, 25 PK (27KY2500187)
- ZORO SELECT Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 5/8 in H, 5 PK (CPB036)
- ZORO SELECT Standard Crown Cap Nut, M10-1.50, 18-8 Stainless Steel, Plain, 18 mm H, 5 PK (DN7X01000-005P1)
- ZORO SELECT Standard Crown Cap Nut, M8-1.25, Steel, Zinc Plated, 15 mm H, 100 PK (M16510.080.0001)
- ZORO SELECT High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 25/32 in H (Z0326-188)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Stainless Steel, 0.432 in H, 300 PK (37NC188)
- ZORO SELECT High Crown Cap Nut, 5/16"-18, Steel, Plain, 11/16 in H, 10 PK (CPB108)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-11, Steel, Nickel Plated, 1 in H, 10 PK (DNI062P5-010BX)
- Zoro Select Cap Nuts & Acorn Nuts