Shop All Cap Nuts & Acorn Nuts
Zoro Select
Cap Nut, M6-1.00, Stainless Steel, 9 mm H, 2000 PK
Mfr # M6D917A2
Zoro # G9084347
product price: $230.99
/pk 2000, $0.12/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6-1.00
- Material Stainless Steel
- Overall Height 9 mm
- Hex Width 10 mm
- Standards DIN 917
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M6D917A2
- Zoro # G9084347
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M6-1.00 |
Overall Height | 9 mm |
Hex Width | 10 mm |
Details
Item | Cap Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 917 |
System of Measurement | Metric |
Fastener Thread Type | Metric |
Description
M6-1.0 Metric Din 917 Hex Cap Nut Flat Top A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADDELL 1-1/4 In. x 36 In. Hardwood Dowel Rod (6320UB-4)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10.9, Zinc Plated, 16 mm Ht, 275 PK (L12410.160.0001)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53576)
- MIDWEST FASTENER 3/8"-16 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01101)
- ZORO SELECT Standard Crown Cap Nut, 1/2"-13, Nylon, Plain, 13/16 in H, 10 PK (0550013CN)
- ZORO SELECT Low Crown Cap Nut, #4-40, 316 Stainless Steel, Plain, 1/4 in H, 10 PK (CPB261)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, Steel, Plain, 1-1/32 in H, 3 PK (CPB114)
- ZORO SELECT Low Crown Cap Nut, 1-1/4"-7, Steel, Plain, 1-61/64 in H (CPB178)
- ZORO SELECT Standard Crown Cap Nut, #10-32, 316 Stainless Steel, Plain, 13/32 in H, 5 PK (CPB005)
- ZORO SELECT Standard Crown Cap Nut, #12-24, 18-8 Stainless Steel, Plain, 13/32 in H, 25 PK (CPB021)
- ZORO SELECT High Crown Cap Nut, M16-2.00, 18-8 Stainless Steel, Plain, 28 mm H, 10 PK (M51400.160.0001)
- Zoro Select Cap Nuts & Acorn Nuts