Shop All Cap Nuts & Acorn Nuts
Zoro Select
Cap Nut, M6-1.00, Stainless Steel, 12 mm H, 2000 PK
Mfr # M6D1587A4
Zoro # G8538383
product price: $431.99
/pk 2000, $0.22/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6-1.00
- Material Stainless Steel
- Overall Height 12 mm
- Hex Width 10 mm
- Standards DIN 1587
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M6D1587A4
- Zoro # G8538383
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M6-1.00 |
Overall Height | 12 mm |
Hex Width | 10 mm |
Details
Item | Cap Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 1587 |
System of Measurement | Metric |
Fastener Thread Type | Metric |
Description
M6-1.0 Metric Din 1587 Domed Cap Acorn Nut A4 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U51500.037.0400)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx2-1/2" L, PK50 (U39351.018.0250)
- SIMPLY STANDOFFS Complete 1"D x 1"L SIMPLY Standoff Kit - Bright Aluminum (OEMK-100AL)
- ZORO SELECT Wood Screw, #8, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0300)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, Brass, Plain, 5/8 in H, 10 PK (CPB214)
- ZORO SELECT High Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 25/32 in H, 10 PK (CPB136)
- ZORO SELECT Low Crown Cap Nut, 1/4"-20, Steel, Black Oxide, 0.338 in H, 2000 PK (14NCB)
- ZORO SELECT High Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 11/16 in H, 10 PK (CPB134)
- ZORO SELECT Standard Crown Cap Nut, 7/8"-9, 316 Stainless Steel, Plain, 1-23/64 in H (CPB278)
- ZORO SELECT Cap Nut, M5, Steel, Black Phosphate, 6 mm H, 50 PK (1041PK)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Stainless Steel, 0.572 in H, 100 PK (50NC188)
- Zoro Select Cap Nuts & Acorn Nuts