Shop All Cap Nuts & Acorn Nuts
Zoro Select
Cap Nut, M5, Steel, Zinc Plated, 1000 PK
Mfr # M5-025NCAG
Zoro # G9721776
product price: $306.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Material Steel
- Finish Zinc Plated
- System of Measurement Metric
- Fastener Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M5-025NCAG
- Zoro # G9721776
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M5 |
Details
Item | Cap Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Fastener Thread Type | Metric |
Description
M5 025-063 Metric Cage Nuts Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 5 PK (U04360.087.0325)
- ZORO SELECT Flat Washer, For Screw Size 5/16" , Nylon Plain Finish, 40 PK (17W08754)
- ZORO SELECT Socket Set Screw, Cone, 1/4-20x5/16, PK100 (U07800.025.0031)
- ZORO SELECT Spring Pin, Slot, 3/8x3/32 L, PK100 (5BU87)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Zinc Plated, 13/16 in in H, 10 PK (CPB094)
- ZORO SELECT Standard Crown Cap Nut, 1/2"-13, Nylon, Plain, 13/16 in H, 10 PK (0550013CN)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-28, Brass, Plain, 3/8 in H, 10 PK (CPB224)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 17/32 in H, 10 PK (CPB186)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Chome Plated, 9/16 in H, 5 PK (CPB080)
- ZORO SELECT Standard Crown Cap Nut, #10-32, Nylon, Plain, 13/32 in H, 25 PK (0501032CN)
- ZORO SELECT Standard Crown Cap Nut, #6-32, Steel, Nickel Plated, 11/32 in H, 100 PK (DNI0-6P5-100BX)
- Zoro Select Cap Nuts & Acorn Nuts