Shop All Cap Nuts & Acorn Nuts
Zoro Select
Cap Nut, M5-0.80, Stainless Steel, 7 mm H, 2000 PK
Mfr # M5D917A2
Zoro # G8541707
product price: $138.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M5-0.80
- Material Stainless Steel
- Overall Height 7 mm
- Hex Width 8 mm
- Standards DIN 917
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M5D917A2
- Zoro # G8541707
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M5-0.80 |
Overall Height | 7 mm |
Hex Width | 8 mm |
Details
Item | Cap Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 917 |
System of Measurement | Metric |
Fastener Thread Type | Metric |
Description
M5-0.8 Metric Din 917 Hex Cap Nut Flat Top A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08810)
- PRIME-LINE Hex Lag Screw 1/2in X 6in A307 Grade A Hot Dip Galvanized Steel 25PK (9057170)
- MIDWEST FASTENER 1/4"-20 x 1/4" Steel Coarse Thread Slotted Headless Set Screws 20PK (71561)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U33192.018.0064)
- ZORO SELECT Standard Crown Cap Nut, #10-24, 316 Stainless Steel, Plain, 13/32 in H, 5 PK (CPB004)
- ZORO SELECT Standard Crown Cap Nut, #8-32, Nylon, Plain, 3/8 in H, 25 PK (0500832CN)
- ZORO SELECT High Crown Flattened Head Cap Nut, 1/2"-13, Aluminum, Plain, 1-1/32 in H (Z0338-ALU)
- ZORO SELECT High Crown Cap Nut, M10-1.50, 18-8 Stainless Steel, Plain, 18 mm H, 50 PK (M51400.100.0001)
- ZORO SELECT Standard Crown Cap Nut, M5-0.80, 18-8 Stainless Steel, Plain, 10 mm H, 25 PK (DN7X00500-025P1)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-11, 316 Stainless Steel, Plain, 1 in H (CPB014)
- ZORO SELECT Standard Crown Cap Nut, 1/2"-13, Steel, Nickel Plated, 13/16 in H, 25 PK (DNI050P5-025BX)
- Zoro Select Cap Nuts & Acorn Nuts