Shop All Cap Nuts & Acorn Nuts
Zoro Select
Cap Nut, M5-0.80, Stainless Steel, 10 mm H, 3000 PK
Mfr # M5D1587A4
Zoro # G9081757
product price: $219.99
/pk 3000, $0.07/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M5-0.80
- Material Stainless Steel
- Overall Height 10 mm
- Hex Width 8 mm
- Standards DIN 1587
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M5D1587A4
- Zoro # G9081757
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M5-0.80 |
Overall Height | 10 mm |
Hex Width | 8 mm |
Details
Item | Cap Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 1587 |
System of Measurement | Metric |
Fastener Thread Type | Metric |
Description
M5-0.8 Metric Din 1587 Domed Cap Acorn Nut A4 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 72 PK (09559)
- POWERS Steel Dropin Short Drop-In Anchor, 1/4" Dia, Carbon Steel (06335-PWR)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0100)
- ZORO SELECT Thread Forming Screw, #10-12 x 2 in, Black Stainless Steel Pan Head Phillips Drive, 1000 PK (1032APP188B)
- ZORO SELECT Cap Nut, 1/2"-20, 18-8 Stainless Steel, Plain, 13/16 in H (CPB041)
- ZORO SELECT Low Crown Cap Nut, 3/4"-16, 18-8 Stainless Steel, Plain, 1-5/32 in H (CPB255)
- ZORO SELECT High Crown Cap Nut, #8-32, Steel, Plain, 27/64 in H, 10 PK (CPB102)
- ZORO SELECT High Crown Cap Nut, #10-32, Steel, Zinc Plated, 33/64 in H, 10 PK (CPB130)
- ZORO SELECT Standard Crown Cap Nut, #12-24, 18-8 Stainless Steel, Plain, 13/32 in H, 25 PK (CPB021)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 13/16 in H, 3 PK (CPB248)
- MIDWEST FASTENER Flattened Head Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK (30163)
- Zoro Select Cap Nuts & Acorn Nuts