Shop All Cap Nuts & Acorn Nuts
Zoro Select
Cap Nut, M4-0.70, Nylon, Stainless Steel, 9.9 mm H, 1000 PK
Mfr # M4D986A2
Zoro # G9086903
product price: $112.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Nylon, Stainless Steel
- Overall Height 9.9 mm
- Hex Width 7 mm
- Standards DIN 986
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M4D986A2
- Zoro # G9086903
- Country of Origin Taiwan, Province of China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M4-0.70 |
Overall Height | 9.9 mm |
Hex Width | 7 mm |
Details
Item | Cap Nut |
Material | Nylon, Stainless Steel |
Material Grade/Class | Not Graded |
Standards | DIN 986 |
System of Measurement | Metric |
Fastener Thread Type | Metric |
Description
M4-0.7 Metric Din 986 Hex Nylon Insert Domed Cap Nut A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x8 Lag Screw Eye (N220-715)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01200.031.0175)
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Brass, 1/2 in Length (ZUL55014C08)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2-1/4 in L, 1/4 in Sq, 10 PK (WWG-30018)
- ZORO SELECT Standard Crown Cap Nut, #4-40, Nylon, Plain, 9/32 in H, 25 PK (0500440CN)
- ZORO SELECT High Crown Cap Nut, 7/16"-20, Steel, Zinc Plated, 7/8 in H, 5 PK (CPB139)
- ZORO SELECT Standard Crown Cap Nut, #6-32, Steel, Nickel Plated, 11/32 in H, 100 PK (DNI0-6P5-100BX)
- ZORO SELECT High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Plain, 25/32 in H (Z0326-188)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Nickel Plated, 9/16 in H, 5 PK (CPB296)
- ZORO SELECT Low Crown Cap Nut, #10-32, Steel, Zinc Plated, 13/32 in H, 50 PK (CPB085)
- MIDWEST FASTENER Flattened Head Cap Nut, 1/4"-20, Steel, Chrome Plated, 10 PK (30162)
- Zoro Select Cap Nuts & Acorn Nuts