Shop All Cap Nuts & Acorn Nuts
Zoro Select
Cap Nut, 3/4"-10, 18-8 Stainless Steel, Plain, 1-5/32 in H
Mfr # CPB039
Zoro # G3405333
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Overall Height 1-5/32 in
- Hex Width 1-1/16 in
- Standards AISI Grade 303, ASTM; SAE J483
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CPB039
- Zoro # G3405333
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/4"-10 |
Overall Height | 1-5/32 in |
Hex Width | 1-1/16 in |
Fastener Thread Depth | 3/4 in |
Nut Height | 1 5/32 in |
Dimensional Standards | SAE J483 |
Width Across Flats | 1 1/16 in |
Thread Depth | 3/4" |
Dia./Thread Size | 3/4"-10 |
Description
Cap Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Height 1.156 in, Hex Width 1 1/16 in, Tensile Strength 85,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 303, ASTM, System of Measurement Inch, Lock Type Self-Locking, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Rockwell Hardness B83 to B95, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Brass Steel Pan Head Phillips Drive, 40 PK (64148)
- L.H. DOTTIE #8-32 x 1/2 in Combination Phillips/Square Flat Machine Screw, Zinc Plated Carbon Steel, 100 PK (FMDD83212)
- MIDWEST FASTENER 9/64" x 1-3/4" Zinc Plated Steel Cotter Pins 40PK (930245)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0001)
- ZORO SELECT Cap Nut, 1/2"-20, 18-8 Stainless Steel, Plain, 13/16 in H (CPB041)
- ZORO SELECT Cap Nut, 5/16"-18, 18-8 Stainless Steel, Plain, 17/32 in H, 10 PK (CPB034)
- ZORO SELECT Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 20 PK (CPB029)
- ZORO SELECT High Crown Cap Nut, 5/8"-18, Steel, Plain, 1-9/32 in H, 2 PK (CPB119)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Brass, Plain, 11/16 in H, 5 PK (CPB216)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, 316 Stainless Steel, Plain, 1-1/32 in H (Z0334-316)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-28, Brass, Plain, 3/8 in H, 10 PK (CPB224)
- Zoro Select Cap Nuts & Acorn Nuts