Shop All Cap Nuts & Acorn Nuts
Zoro Select
Cap Nut, 3/16", Steel, Zinc Plated, 0.344 in H, 25 PK
Mfr # 4CUH9
Zoro # G2959704
original price:
$6.95
9% off
new price: $6.29
/pk 25, $0.25/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class SAE 1050
- Finish Zinc Plated
- Overall Height 0.344 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CUH9
- Zoro # G2959704
- Country of Origin United States
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | 3/16" |
Overall Height | 0.344 in |
Height | 0.344 in |
Cap Dia. | 0.656" |
Stud Size | 3/16" |
Free Inside Diameter | 0.188 in |
Fits Shaft Diameter | 3/16 in |
For Bore Diameter | 3/16 in |
Fits Groove Depth | 0.25 in |
Free Outside Diameter | 0.656 in |
Details
Item | Cap Nut |
Material | Steel |
Material Grade/Class | SAE 1050 |
Finish | Zinc Plated |
System of Measurement | Inch |
Application | To Hold Shaft/Stud in Place |
Cap Material | Plastic |
Cap Color | White |
Free I.D. | 0.188 in |
Free O.D. | 0.656 in |
Type | External |
Thickness | 0.012 in |
Ring Type | Two-Piece Decorative Cap |
Location Style | External |
Description
Retaining Ring,External,0.012 In. Thk,PK25, System of Measurement Inch, Location Style External, Thickness 0.012 in, Fits Shaft Diameter 3/16 in, For Bore Diameter 3/16 in, Fits Groove Diameter Not Applicable, Fits Groove Width Not Applicable, Fits Groove Depth 0.25 in, Free Inside Diameter 0.188 in, Free Outside Diameter 0.656 in, Clearance Diameter Not Applicable, Material Steel, Finish Zinc Plated, Material Grade/Class SAE 1050, Tensile Strength Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN433-26-1/4X20-25-MT Wing Screw (433-26-1/4-20-25-MT)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.050.7200)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 100 PK (M37480.060.0001)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive (03281)
- ZORO SELECT Cap Nut, 1/2", Steel, Zinc Plated, 0.645 in H, 10 PK (138263000)
- ZORO SELECT Cap Nut, 3/8", Steel, Zinc Plated, 0.44 in H, 25 PK (4CUJ3)
- ZORO SELECT Cap Nut, 5/16", Steel, Zinc Plated, 0.44 in H, 25 PK (4CUJ2)
- ZORO SELECT Low Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 15/16 in H, 2 PK (CPB194)
- ZORO SELECT High Crown Cap Nut, #10-32, Steel, Zinc Plated, 33/64 in H, 10 PK (CPB130)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, 316 Stainless Steel, Plain, 5/8 in H, 10 PK (CPB272)
- ZORO SELECT High Crown Cap Nut, 3/8"-16, Steel, Plain, 25/32 in H, 10 PK (CPB110)
- Zoro Select Cap Nuts & Acorn Nuts