Shop All Cap Nails
Zoro Select
Cap Nail, 2 In L, PK300
Mfr # 4NFC5
Zoro # G1429127
original price:
$13.89
39% off
new price: $8.35
/pk 300, $0.03/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Head Dia. 1 in
- Gauge 11 1/2 ga
- Length 2 in
- Head style Round
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NFC5
- Zoro # G1429127
- UPC # 726047124263
- Country of Origin China
- Category Cap Nails
Dimensions
Head Dia. | 1 in |
Length | 2 in |
Penny Size | 6D |
Shank Diameter | 0.11 in |
Head Diameter | 1 in |
Details
Item | Cap Nail,2 in,11 1/2 ga,PK300 |
Gauge | 11 1/2 ga |
Head style | Round |
Finish | Plain |
Material | Steel |
Point Type | Diamond |
Shank | Ring |
Head Type | Flat |
Shank Type | Ring |
Application | Attaching Roofing Felt, House Wrap, Insulation Foam Board |
Manufacturer Location | Globally Sourced |
Description
Cap Nail,2 in,11 1/2 ga,PK300, Length 2 in, Gauge 11 1/2 ga, Shank Diameter 0.11 in, Shank Type Ring, Material Steel, Finish Plain, Head Type Flat, Head Diameter 1 in, Penny Size 6D, Point Type Diamond, Application Attaching Roofing Felt, House Wrap, Insulation Foam Board, Product Type Cap Nails, Manufacturer Location Globally Sourced, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 803 PK (50210)
- ZORO SELECT #10-24 x 5/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0062)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK50 (WWG-CPS-039)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320USSW)
- ZORO SELECT Cap Nail, 1In L, PK300 (4NFC3)
- ZORO SELECT Cap Nail, 2 In L, PK2000 (4NFC8)
- ZORO SELECT Cap Nail, 1 1/2 In L, PK2000 (4NFC7)
- ZORO SELECT Cap Nail, 1 In L, PK2000 (4NFC6)
- ZORO SELECT Cap Nail, 1-1/2 In L, PK300 (4NFC4)
- STINGER 0 Cap Nail, 1 in L, Flat Head, 12 ga Gauge, Steel (127055)
- GRIP-RITE NAIL CAP P/S EG 2.5"" 2K (GC212)
- Zoro Select Cap Nails