Shop All Cap Nails
Zoro Select
Cap Nail, 2 In L, PK2000
Mfr # 4NFC8
Zoro # G0616856
original price:
$62.58
47% off
new price: $32.89
/pk 2000, $0.02/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Head Dia. 1 in
- Gauge 11 1/2 ga
- Length 2 in
- Head style Round
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NFC8
- Zoro # G0616856
- UPC # 726047124089
- Country of Origin China
- Category Cap Nails
Dimensions
Head Dia. | 1 in |
Length | 2 in |
Penny Size | 6D |
Head Diameter | 1 in |
Shank Diameter | 0.11 in |
Details
Item | Cap Nail,2 in,11 1/2 ga,PK2000 |
Gauge | 11 1/2 ga |
Head style | Round |
Finish | Plain |
Material | Steel |
Point Type | Diamond |
Shank | Ring |
Head Type | Flat |
Shank Type | Ring |
Application | Attaching Roofing Felt, House Wrap, Insulation Foam Board |
Manufacturer Location | Globally Sourced |
Description
Cap Nail,2 in,11 1/2 ga,PK2000, Length 2 in, Gauge 11 1/2 ga, Shank Diameter 0.11 in, Shank Type Ring, Material Steel, Finish Plain, Head Type Flat, Head Diameter 1 in, Penny Size 6D, Point Type Diamond, Application Attaching Roofing Felt, House Wrap, Insulation Foam Board, Product Type Cap Nails, Manufacturer Location Globally Sourced, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, 3/16 Dx3/4 In L, PK25 (MS16555-641)
- ZORO SELECT M4-0.70 x 25 mm Slotted Pan Machine Screw, Plain Brass, 25 PK (M48040.040.0025)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK (M01210.080.0012)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 2 in L, 10 PK (77084)
- ZORO SELECT Cap Nail, 2 In L, PK300 (4NFC5)
- ZORO SELECT Cap Nail, 1In L, PK300 (4NFC3)
- ZORO SELECT Cap Nail, 1 In L, PK2000 (4NFC6)
- ZORO SELECT Cap Nail, 1 1/2 In L, PK2000 (4NFC7)
- ZORO SELECT Cap Nail, 1-1/2 In L, PK300 (4NFC4)
- STINGER Nail Cap Plastic Rs 7/8 In 2M (0135043)
- STINGER Nail Cap Mtl Rs 7/8 In 50Lb (00127042)
- Zoro Select Cap Nails