Shop All Cap Nails
Zoro Select
Cap Nail, 1-1/2 In L, PK300
Mfr # 4NFC4
Zoro # G2678706
original price:
$11.15
26% off
new price: $8.15
/pk 300, $0.03/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Head Dia. 1 in
- Gauge 11 1/2 ga
- Length 1 1/2 in
- Head style Round
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NFC4
- Zoro # G2678706
- UPC # 726047124249
- Country of Origin China
- Category Cap Nails
Dimensions
Head Dia. | 1 in |
Length | 1 1/2 in |
Shank Diameter | 0.11 in |
Penny Size | 4D |
Head Diameter | 1 in |
Details
Item | Cap Nail,1 1/2 in,11 1/2 ga,PK300 |
Gauge | 11 1/2 ga |
Head style | Round |
Finish | Plain |
Material | Steel |
Point Type | Diamond |
Shank | Ring |
Head Type | Flat |
Application | Attaching Roofing Felt, House Wrap, Insulation Foam Board |
Shank Type | Ring |
Manufacturer Location | Globally Sourced |
Description
Cap Nail,1 1/2 in,11 1/2 ga,PK300, Length 1 1/2 in, Gauge 11 1/2 ga, Shank Diameter 0.11 in, Shank Type Ring, Material Steel, Finish Plain, Head Type Flat, Head Diameter 1 in, Penny Size 4D, Point Type Diamond, Application Attaching Roofing Felt, House Wrap, Insulation Foam Board, Product Type Cap Nails, Manufacturer Location Globally Sourced, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 50 PK (U07000.025.0275)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-7)
- MORTON Thumb Screw, 3/8"-16 Thread Size, Stainless Steel, 5/16" Head Ht (KK-3775SS)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Steel, Grade 2H, Black Oxide, 19/64 in Ht, 50 PK (U22280.031.0001)
- ZORO SELECT Cap Nail, 1 In L, PK2000 (4NFC6)
- ZORO SELECT Cap Nail, 1 1/2 In L, PK2000 (4NFC7)
- ZORO SELECT Cap Nail, 2 In L, PK300 (4NFC5)
- ZORO SELECT Cap Nail, 1In L, PK300 (4NFC3)
- ZORO SELECT Cap Nail, 2 In L, PK2000 (4NFC8)
- STINGER 0 Cap Nail, 78 in L, Flat Head, 12 ga Gauge, Steel (127042)
- NATIONAL NAIL National Nail Nail Cap Plastic Eg 1-1/4 In 135071 (9067240)
- Zoro Select Cap Nails