Shop All Cap Nails
Zoro Select
Cap Nail, 1 1/2 In L, PK2000
Mfr # 4NFC7
Zoro # G0936591
product price: $23.75
/pk 2000, $0.01/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Head Dia. 1 in
- Gauge 11 1/2 ga
- Length 1 1/2 in
- Head style Round
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NFC7
- Zoro # G0936591
- UPC # 726047124065
- Country of Origin China
- Category Cap Nails
Dimensions
Head Dia. | 1 in |
Length | 1 1/2 in |
Head Diameter | 1 in |
Penny Size | 4D |
Shank Diameter | 0.11 in |
Details
Item | Cap Nail,1 1/2 in,11 1/2 ga,PK2000 |
Gauge | 11 1/2 ga |
Head style | Round |
Finish | Plain |
Material | Steel |
Point Type | Diamond |
Shank | Ring |
Application | Attaching Roofing Felt, House Wrap, Insulation Foam Board |
Shank Type | Ring |
Head Type | Flat |
Product Type | Cap Nails |
Manufacturer Location | Globally Sourced |
Description
Cap Nail,1 1/2 in,11 1/2 ga,PK2000, Length 1 1/2 in, Gauge 11 1/2 ga, Shank Diameter 0.11 in, Shank Type Ring, Material Steel, Finish Plain, Head Type Flat, Head Diameter 1 in, Penny Size 4D, Point Type Diamond, Application Attaching Roofing Felt, House Wrap, Insulation Foam Board, Product Type Cap Nails, Manufacturer Location Globally Sourced, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (AT1191-3C285)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Flat Head, 35 Degrees, 2500 PK (DCA15250G-2)
- NEWPORT FASTENERS Class 8.8, M24-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 10 PK (202276-10)
- SPOTNAILS Collated Pin Nail, 3/4 in L, 23 ga, Headless Head (23312SS)
- ZORO SELECT Cap Nail, 1 In L, PK2000 (4NFC6)
- ZORO SELECT Cap Nail, 2 In L, PK2000 (4NFC8)
- ZORO SELECT Cap Nail, 1In L, PK300 (4NFC3)
- ZORO SELECT Cap Nail, 2 In L, PK300 (4NFC5)
- ZORO SELECT Cap Nail, 1-1/2 In L, PK300 (4NFC4)
- HILLMAN 250Ct 1" Plas Cap Nail (461439)
- NATIONAL NAIL National Nail Nail Cap Plastic Eg 1-1/4 In 135071 (9067240)
- Zoro Select Cap Nails