Shop All Garden Hose Fittings
Zoro Select
Cap, Low Lead Brass, 500 psi, 3/4 in.GHT
Mfr # 707404-12
Zoro # G7477163
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/4 in
- Material Brass
- Connection 3/4" FGH
- Max. Pressure 500 psi
- Standards NSF 61 Annex G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 707404-12
- Zoro # G7477163
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Thread Size | 11-1/2 in |
Details
Item | Garden Hose Cap |
For Hose I.D. | 3/4 in |
Material | Brass |
Connection | 3/4" FGH |
Max. Pressure | 500 psi |
Standards | NSF 61 Annex G |
Max. Working Pressure @ 70 F | 50 psi |
Temp. Range | -65 Degrees to 250 Degrees F |
Color | Gold |
Thread Type | GHT |
Description
Garden Hose Cap, Material Brass, Thread Type GHT, For Hose I.D. 3/4 in, Gold, 50 psi, Temp. Range -65 Degrees to 250 Degrees F, NSF 61 Annex G
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNILAND Granules Plant Food 5 lb (120236)
- CLEARSPAN Auger Style Earth Anchor 5/8" x 48" x 6" (CC6220)
- A.R. BLUE CLEAN Turbo Nozzle, Brass, 5800 psi, Size 12 (ROTOJET400-12)
- SUNBELT EQUIPMENT, SULKY, 2 WH SWIVEL, LIFT LATCH 38" x15.5" x16.5" (A-B1MS35)
- ZORO SELECT Union, Low Lead Brass, 500 psi (707402-12)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707486-121208)
- ZORO SELECT Swivel Union, Low Lead Brass, 500 psi (707403-12)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707484-1208)
- ZORO SELECT Male Adapter, Low Lead Brass, 500 psi (707478-1206)
- ZORO SELECT Female Swivel, Low Lead Brass, 500 psi (707420-1208)
- HUNTER SPRINKLR POPUP ADJ 3.93"" (PGPADJB30)
- Zoro Select Garden Hose Fittings