Shop All Carbon Steel Pipe Fittings
Zoro Select
Cap, Carbon Steel, 6942 psi
Mfr # 081-002-000
Zoro # G8116893
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 081-002-000
- Zoro # G8116893
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Overall Length | 1 in |
Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Round Cap, 1/2 in Nominal Pipe Size, Carbon Steel, Class XS, Butt Weld, 1 in Overall Length, -20 Degrees to 650 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mastershower 2- Or 3-Way Transfer Val (728-K-NA)
- K-FLEX USA Rubber Pipe Insulation (6RSR068048)
- DELTA Metal Lever Handle Set, Deck Mount Bath (H297)
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Ball Valve, Red Handle, Economy (6415421)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 740 psi (360-022-000)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FSW, 1-1/2in. (3001300171)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK5 (5RLF5)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (010-020-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-010)
- ZORO SELECT Hex Nipple 3/8In, PK10 (5RLA5)
- PARKER Tee, Carbon Steel, 1/2 In, FNPT (8-8-8 FT-S)
- Zoro Select Fittings