Shop All Carbon Steel Pipe Fittings
Zoro Select
Cap, Carbon Steel, 3422 psi
Mfr # 081-020-000
Zoro # G8270692
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class XS
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 081-020-000
- Zoro # G8270692
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Overall Length | 1 1/2 in |
Nominal Pipe Size | 2 in |
Description
Round Cap, 2 in Nominal Pipe Size, Carbon Steel, Class XS, Butt Weld, 1 1/2 in Overall Length, -20 Degrees to 650 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO 4500W 240V FLD Element (2583)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-3/8" OD Tube, 304SS (100137-4-555)
- AMERICAN STANDARD Trip Lever, right handed (738172-0020A)
- BECK 2" MNPT x 10-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331040402)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-010-000)
- ZORO SELECT Cap, Carbon Steel, 1324 psi (080-080-000)
- ZORO SELECT Bushing, Carbon Steel, 150, FNPT x MNPT (5RLE4)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1-1/2" Pipe Size (BULK-PF-163)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2459 psi (091-050-040)
- ZORO SELECT Steel Bushing 1X3/4 In, 150, PK5 (5RLE1)
- SMITH-COOPER Street 90 Forged, 3000, 1/4" (4308002302)
- Zoro Select Fittings