Shop All Carbon Steel Pipe Fittings
Zoro Select
Cap, Carbon Steel, 3124 psi
Mfr # 080-011-000
Zoro # G7874702
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 080-011-000
- Zoro # G7874702
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Pipe Size | 1 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Overall Length | 1 1/2 in |
Description
Round Cap, 1 1/4 in Nominal Pipe Size, Carbon Steel, Class STD, Butt Weld, 1 1/2 in Overall Length, -20 Degrees to 650 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783YA1)
- ZORO SELECT 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (4GPR2)
- STREAMLINE 1/2 in. x 50 ft. Copper Refrigeration Coil, 50PK (D08050)
- SPEAKMAN SentinelPro Diverter Trim and Shower Package, No Valve (SLV-5440)
- ZORO SELECT Run Tee, Carbon Steel, FNPT x MNPT, PK5 (5RLJ8)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., NPT (3000300601)
- ZORO SELECT Lap Joint, Carbon Steel, 285 psi (151-011-000)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2240 psi (012-030-000)
- ZORO SELECT Cap, Carbon Steel, 2041 psi (080-032-000)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-020-000)
- PARKER Hollow Hex Plug, M33x x 2, Metric (VSTI33X2EDCF)
- Zoro Select Carbon Steel Pipe Fittings