Shop All Carbon Steel Pipe Fittings
Zoro Select
Cap, Carbon Steel, 2583 psi
Mfr # 080-022-000
Zoro # G7822997
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 080-022-000
- Zoro # G7822997
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size | 2 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Overall Length | 1 1/2 in |
Fitting Pipe Size | 2 1/2 in |
Description
Round Cap, 2 1/2 in Nominal Pipe Size, Carbon Steel, Class STD, Butt Weld, 1 1/2 in Overall Length, -20 Degrees to 650 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Assembly S.P. Kit (85500)
- ONLINEMETALS 1" x 0.062" Aluminum Square Tube 6063-T52-Extruded (1192)
- ZORO SELECT Pipe Clamp, Pipe Sz 8 In, 13 3/4 In L (0500093638)
- ROSS CONTROLS Lockout Valve 15 Series / Classic Manual 3/2 Way, 1" In-Out 1-1/4" Exhaust NPT (Y1523C6002)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-040)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 6" Pipe Size (BULK-PF-216)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 740 psi (360-040-000)
- ZORO SELECT Steel Adaptor 3/8X1/4 In, 150, PK5 (5RLC3)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1" Pipe Size (BULK-PF-161)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-020-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-012)
- Zoro Select Fittings