Shop All Carbon Steel Pipe Fittings
Zoro Select
Cap, Carbon Steel, 2459 psi
Mfr # 081-050-000
Zoro # G8170014
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 081-050-000
- Zoro # G8170014
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Pipe Size (Fittings) | 5" |
Pipe Size | 5 in |
Overall Length | 3 in |
Fitting Pipe Size | 5 in |
Nominal Pipe Size | 5 in |
Description
Round Cap, 5 in Nominal Pipe Size, Carbon Steel, Class XS, Butt Weld, 3 in Overall Length, -20 Degrees to 650 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Water Filter Housing, 10-37/64" H (US-2R)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-431-3p-4705)
- ANVIL 3/4" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310086400)
- BONOMI 1-1/4" NPT Stainless Steel Spring Check Valve (S250-11/4)
- ZORO SELECT Union, 1-1/2 in., NPT, Class 6000 (3000601771)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., NPT (3000300601)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-010-000)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-030-000)
- ZORO SELECT Cap, Carbon Steel, 1324 psi (080-080-000)
- ZORO SELECT Reducing Tee, Carbon Steel, 1895 psi (052-040-011)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FSW, 2in. (4001300171)
- Zoro Select Carbon Steel Pipe Fittings