Shop All Carbon Steel Pipe Fittings
Zoro Select
Cap, Carbon Steel, 2374 psi
Mfr # 081-060-000
Zoro # G8231002
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 081-060-000
- Zoro # G8231002
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Pipe Size | 6 in |
Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in |
Overall Length | 3 1/2 in |
Description
Round Cap, 6 in Nominal Pipe Size, Carbon Steel, Class XS, Butt Weld, 3 1/2 in Overall Length, -20 Degrees to 650 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Nylon, 5 ft, Shore D: 68, 0.170 (ZUSA-HT-2765)
- ZORO SELECT 3/8" MNPT 316 SS Hex Plug (60HP112N038)
- OATEY 4 " PVC General Purpose Drain (43579)
- MIDWEST FASTENER 13/16" OD Flow Restrictors 10PK (68133)
- ZORO SELECT Cap, Carbon Steel, 1506 psi (080-060-000)
- ZORO SELECT Run Tee, Carbon Steel, FNPT x MNPT, PK5 (5RLJ8)
- ZORO SELECT Reducing Tee, Carbon Steel, 3422 psi (053-020-012)
- ZORO SELECT Hex Nipple 1", PK5 (5RLA9)
- ZORO SELECT Hex Nipple 1/2In, PK10 (5RLA6)
- ZORO SELECT Adapter, 1 in. x 1/2 in., MSW x FNPT (1983009301)
- PARKER Pipe Nipple, Steel, 3/8" Pipe Size, MNPTF (3/8 FF-S)
- Zoro Select Carbon Steel Pipe Fittings