Shop All Carbon Steel Pipe Fittings
Zoro Select
Cap, Carbon Steel, 2097 psi
Mfr # 081-080-000
Zoro # G8249272
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class XS
- Pipe Size - Pipe Fitting 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 081-080-000
- Zoro # G8249272
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Pipe Size (Fittings) | 8" |
Pipe Size | 8 in |
Fitting Pipe Size | 8 in |
Nominal Pipe Size | 8 in |
Overall Length | 4 in |
Description
Round Cap, 8 in Nominal Pipe Size, Carbon Steel, Class XS, Butt Weld, 4 in Overall Length, -20 Degrees to 650 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 2 in Pipe Size (819-020)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1/2 in x 3/4 in Pipe Size (436074)
- STEEL & OBRIEN 2" Tri-Clamp End Ball Type Check Valve - Ptfe Ball - 316SS (45BYMP-2-316)
- SLOAN El3500A Cp Microphone Sensor Asm (0305946PK)
- ZORO SELECT Lateral, 45 deg., 2 in., Socket Weld (4001300601)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 6" Pipe Size (BULK-PF-216)
- ZORO SELECT Steel Adaptor 3/8X1/4 In, 150, PK5 (5RLC3)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-050-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-012)
- ZORO SELECT Straight Tee, Carbon Steel, 4989 psi (050-002-000)
- PARKER 90 Street Elbow, Steel, 1/4 in, NPTF x NPT (1/4 CD-S)
- Zoro Select Fittings