Shop All Carbon Steel Pipe Fittings
Zoro Select
Cap, Carbon Steel, 1659 psi
Mfr # 080-050-000
Zoro # G7899893
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Pipe Size - Pipe Fitting 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 080-050-000
- Zoro # G7899893
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Pipe Size (Fittings) | 5" |
Pipe Size | 5 in |
Nominal Pipe Size | 5 in |
Overall Length | 3 in |
Fitting Pipe Size | 5 in |
Description
Round Cap, 5 in Nominal Pipe Size, Carbon Steel, Class STD, Butt Weld, 3 in Overall Length, -20 Degrees to 650 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS CANPLAS 103203BC P-Trap, 3 in, Hub, ABS, Black (88530)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline, Seat Material: Viton (PVC 638-4F4F-F)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (6RCT8)
- ZURN 1" Union Female Meter x 3/4" FNPT Dual Check Valve (1UFMX34F-705)
- ZORO SELECT Hex Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF0)
- ZORO SELECT Hex Nipple 1/4In, PK10 (5RLA3)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2806 psi (010-012-000)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., NPT (3000300601)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2751 psi (011-040-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 4065 psi (010-003-000)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2360 psi (012-020-000)
- Zoro Select Carbon Steel Pipe Fittings