Shop All Carbon Steel Pipe Fittings
Zoro Select
Cap, Carbon Steel, 1506 psi
Mfr # 080-060-000
Zoro # G8444667
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 080-060-000
- Zoro # G8444667
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size (Fittings) | 6" |
Pipe Size | 6 in |
Overall Length | 3 1/2 in |
Fitting Pipe Size | 6 in |
Nominal Pipe Size | 6 in |
Description
Round Cap, 6 in Nominal Pipe Size, Carbon Steel, Class STD, Butt Weld, 3 1/2 in Overall Length, -20 Degrees to 650 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Socket (ABVS075VS-CP)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Polished Nickel (GT533-TDD)
- SLOAN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (SLOAN 186-0.5 DFB SMO)
- NUTECH Manual Balancing Valve, 3/4 In, Sweat (MB1E-1B-075S-075S)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 2" Pipe Size (BULK-PF-180)
- ZORO SELECT Tee, Low Temp Steel, FSW, 1-1/2in. (3001300271)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2041 psi (010-032-000)
- ZORO SELECT Reducing Tee, Carbon Steel, 3422 psi (053-020-012)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2806 psi (012-012-000)
- ZORO SELECT Cap, Carbon Steel, 1324 psi (080-080-000)
- ZORO SELECT Steel Bushing 1-1/4X1 In, 150 (5RLE3)
- Zoro Select Fittings