Shop All Ductile Iron Pipe Fittings
Zoro Select
Cap, 8", Iron, 800 psi
Mfr # 0390030385
Zoro # G1674766
original price:
$171.99
5% off
new price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390030385
- Zoro # G1674766
- UPC # 690291108396
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Nominal Size | 8" |
Pipe Size (Fittings) | 8" |
Fitting Pipe Size | 8 in |
Nominal Pipe Size | 8 in |
Pipe Size | 8 in |
Description
End Cap, 8 in Nominal Pipe Size, Ductile Iron, Class Class 150, Grooved, 1,000 psi Maximum Operating Pressure, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Orange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black (ZUSA-TF-PTC-473)
- PLUMB PAK DOUBLE OFFSET 1-1/2 in. WHT (PP44W)
- MOEN Smart Faucet Motion Control Sinema Srs (S7235EV2SRS)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0)
- ZORO SELECT Concentric Reducer, 12"x6", 125, Flg, Black (4319000440)
- ZORO SELECT Flange, 4", Iron, 300 psi (0390201101)
- ZORO SELECT Reducing Tee, 4" x 4" x 3", Iron, 1000 psi (0390017440)
- ZORO SELECT Cap, 4", Iron, 1000 psi (0390030229)
- ZORO SELECT Concentric Reducer, 6" x 3", Iron, 1000 psi (0390028926)
- ZORO SELECT Concentric Reducer, 8"x5", 125, Flg, Black (4319000408)
- GRUVLOK 90 Long Radius Elbow, Ductile Iron, 4 in (0390014637)
- Zoro Select Ductile Iron Pipe Fittings