Shop All Galvanized Pipe Fittings
Zoro Select
Cap, 6 In, NPT, Galv
Mfr # 783YD8
Zoro # G905781513
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Cap
- Fitting Connection Type Female NPT
- Standards ASME B16.3, ASTM A-197, FM Approved, UL Listed
- Nominal Pipe Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783YD8
- Zoro # G905781513
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Nominal Pipe Size | 6 in |
Thread Size | 6-8 |
Overall Length | 2 1/2 in |
Outside Diameter | 7 3/4 in |
Details
Item | Cap |
Pipe Fitting Material | Galvanized Malleable Iron |
Specific Fitting Shape | Cap |
Fitting Connection Type | Female NPT |
Standards | ASME B16.3, ASTM A-197, FM Approved, UL Listed |
Class | Class 150 |
Includes Seal | No |
Low Lead Compliance Level | Certified |
Fitting Side A Pipe Threading | 8 |
Low Lead Certified Standard | NSF 372 |
Color | Silver |
Material Grade | ASTM A197 |
Maximum Operating Pressure | 300 psi @ 150 Degrees F |
For Pipe Schedule | Schedule 40 |
Finish/Coating | Galvanized |
Max. Steam Pressure | 150 psi |
Magnetic | No |
Includes Pre-Applied Thread Sealant | No |
Temp. Range | -20 Degrees to 350 Degrees F |
Description
Cap, 6 in Nominal Pipe Size, Galvanized Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule Schedule 40, Female NPT, 7 3/4 in Outside Diameter, 2 1/2 in Overall Length, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 8, 6-8, Magnetic No, Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Urinal PWRX Solenoid and Piston Assembly, Flush Valves (M964947-0070A)
- KOHLER Contemporary Round Bottle Trap (9033-2MB)
- SSI 2-1/2" Flanged Cast Iron Triple Duty Check Valve (0250-125TFI-B)
- LEGEND VALVE 1/2 NL 1960 x FIP DROP EAR TEE (302-240NL)
- ZORO SELECT Reducing Coupling, 1-1/2"x1", 300 gal. (4316011422)
- ZORO SELECT 2" FNPT Galvanized Coupling (1LBP5)
- ZORO SELECT 3/4" FNPT Galvanized 45 Degree Elbow (1MPE4)
- ZORO SELECT 3/8" FNPT Galvanized Tee (5P843)
- ZORO SELECT 1-1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P826)
- ZORO SELECT 3/8" FNPT Galvanized Cap (5P900)
- WORLDWIDE SOURCING Exclusively Orgill Merchant Pipe Coupling, 1/8 in, FIP, Steel (BSC 6)
- Zoro Select Fittings