Shop All Ductile Iron Pipe Fittings
Zoro Select
Cap, 4", Iron, 1000 psi
Mfr # 0390030229
Zoro # G2840494
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390030229
- Zoro # G2840494
- UPC # 690291108365
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Nominal Size | 4 in |
Pipe Size (Fittings) | 4" |
Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Fitting Pipe Size | 4 in |
Description
End Cap, 4 in Nominal Pipe Size, Ductile Iron, Class Class 150, Grooved, 1,000 psi Maximum Operating Pressure, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Orange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 3/4" (77382)
- PENTAIR/PENTEK Bag Housing, 304 SS, 1 In NPT, 50 gpm (ES41NA410-75)
- 3M FILTRATION Quick Connect Filter, 1.7 gpm, 1 Micron, 18 5/8 in H (5631702)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 6 in.L, Gray (08-06-M-N)
- ZORO SELECT Reducing Elbow, 90 deg, 10"x6", 125, Flg, Blk (4319001762)
- ZORO SELECT Rigidlok(R) Coupling, 2-1/2", Iron, 750 psi (0390013522)
- ZORO SELECT Concentric Reducer, 18"x6", 125, Flg, Black (4319000488)
- ZORO SELECT Cap, 6", Iron, 1000 psi (0390030302)
- ZORO SELECT Concentric Reducer, 18"x16", 125, Flg, Black (4319000500)
- ZORO SELECT Tee, 6", Iron, 1000 psi (0390016921)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 4X3" (4319000132)
- Zoro Select Fittings