Shop All Galvanized Pipe Fittings
Zoro Select
Cap, 4", 300 gal.
Mfr # 4316010368
Zoro # G1552560
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Basic Pipe Fitting Shape Cap
- Pipe Size - Pipe Fitting 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316010368
- Zoro # G1552560
- UPC # 092201231178
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Basic Pipe Fitting Shape | Cap |
Description
Cap,4 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 1" Wall (722471)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 25 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN25M30)
- COMMERCIAL Quarter Floor Drain Grate (SCM86153)
- ZORO SELECT FDA Silicone Tubing, 1/8" ID x 3/16" OD x 25 Ft. L (ZUSA-HT-739)
- ZORO SELECT 1-1/4" FNPT Galvanized Coupling (5P922)
- ZORO SELECT 2-1/2" x 2-1/2" x 3/4" FNPT Galvanized Reducing Tee (510-994BC)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (1LBG5)
- ZORO SELECT Reducing Coupling, 2"x1-1/2", 300 gal. (4316011434)
- ZORO SELECT 1/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (1MPD2)
- ZORO SELECT 4" MNPT x 3" FNPT Galvanized Hex Bushing (511-900BC)
- LEGEND VALVE 2" GALVANIZED TEE (352-158C)
- Zoro Select Galvanized Pipe Fittings