Shop All Stainless Steel Pipe Fittings
Zoro Select
Cap, 4", 150,304, Thrd Heavy
Mfr # 4381030310
Zoro # G1560741
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381030310
- Zoro # G1560741
- UPC # 092201364081
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Description
Cap,4",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1" Solder Brass Horizontal Check Valve (S-501)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Cap Jar (6-Pack), 6PK (FSBCAP126JR)
- SLOAN Flush Valve Part G2 Opt Plus Ress-U-0.25 (3325436)
- WATTS Valve Rebuild Kit, For Use with 6CJP2-4 (100RK-2 1/2)
- ZORO SELECT Cap, 1/2", 150,304, Thrd Heavy (4381030230)
- ZORO SELECT Cap, 3", 150,304, Thrd Heavy (4381030300)
- ZORO SELECT Cap, 3/8", 150,304, Thrd Heavy (4381030220)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8760)
- ZORO SELECT 3" Butt Weld 304L SS Cap Sch 40 (4381015870)
- ZORO SELECT 1/8" FNPT SS 90 Degree Elbow (4307001200)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Head Plug - 1" MNPT (ZUSA-PF-146)
- Zoro Select Stainless Steel Pipe Fittings