Shop All Stainless Steel Pipe Fittings
Zoro Select
Cap, 3/8", 150,304, Thrd Heavy
Mfr # 4381030220
Zoro # G1560610
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381030220
- Zoro # G1560610
- UPC # 092201363992
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Description
Cap,3/8",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Polished Brass Shower Arm Flange (AT2199P)
- MOEN Chateau Stem Extension Kit (94543)
- PARKER Pipe Fitting Low Lead (L209P-8-4)
- ZURN CAMAYA SERIES BTTRY SNSOR FAUCET/SOAP DISPENSER PLSHD CHRME .5 SLM AER (Z6953-XL-CV-F)
- ZORO SELECT Cap, 2-1/2", 150,304, Thrd Heavy (4381030290)
- ZORO SELECT Cap, 1/2", 150,304, Thrd Heavy (4381030230)
- ZORO SELECT Cap, 4", 150,304, Thrd Heavy (4381030310)
- ZORO SELECT 2" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N020012)
- ZORO SELECT 1/8" FNPT 316 SS Threaded Coupling (60FC111N018)
- ZORO SELECT Hex Bushing, 1-1/4"x1", 150,304, Thrd (4381031200)
- SMITH-COOPER Thrd Cross, 3M, 304/L, 1/4" (4307001004)
- Zoro Select Fittings